Beli connector socket di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- MULTI-CONTACT Multi Contact 32.6058 Connector For Solar Power Spanner Setatribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- TEKIRO Extension Bar (Sambungan Sock)Deskripsi:TEKIRO 1/4 INCH ExTENTION BAR 4 INCH merupakan alat yang digunakan untuk menghubungkan handle dengan kunci sock apabila mur atau baut tidak dapat dijangkau tangkai yang ada. Adapun model penyambung kunci socket antara lain : universal joint, adaptor solit, extension bar, dan felksibel extension bar.
- ULTRA Sling Webbing Sling 6T (Tali Angkat / Sling Sabuk)atribut:
- Color: Brown
- Working Load Limit (t): 6
- monotaro Connector Set (250 Type)Deskripsi:It is a convenient set with a connector and a few male and female sets.. To repair the headlight bulb connector.Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Compatible Electric Wires: AV or AVS 0.5 to 2.0
- Material: Connector: PP, terminal: brass
- Nanaboshi Metal Connector NCS-40 SeriesDeskripsi:-Basic shape of metal connector piece, can be used for various circuits.-P (plug female)is in PSE notation. (8p, 12P, 16P excluded)-Wire connection method is solder. -Screw-in lock type connector. -P (plug female) and R (receptacle male) Fitatribut:
- Shell Materials: Zinc Alloy, Chrome Plate Treatment
- Insulator Materials: Synthetic Resin
- Contact Materials: Copper Alloy, Silver Plating
- ULTRA Sling Webbing Sling 2T (Tali Angkat / Sling Sabuk)atribut:
- Color: Green
- Working Load Limit (t): 2
- ULTRA Sling Webbing Sling 4T (Tali Angkat / Sling Sabuk)atribut:
- Color: Grey
- Working Load Limit (t): 4
- NACHI Straight Shank Drill SG-ESS Series (Mata Bor Lurus)atribut:
- Coating: It is SG TiCN coated product and has excellent w
- Geometry of Drill Flank: Three lake grinding
- Helix Angle: standard
- Material: High grade powder high speed high speed steel FA
- Surface Processing: SG TiCN coat
- Thinning Shape of Drills: X type thinning
- Tolerance: h7
- Marechal Electric Wall Boxatribut:
- Color: Blue
- IK: IK08
- Material: Poly
- Tapping: M25
- Nanaboshi Metal Connector NCS-30 SeriesDeskripsi:-Basic shape of metal connector piece, can be used for various circuits.-Mechanically and electrically stable with robust machine/simple structure.-Products with 2 to 5 number of contacts commodity are in PSE notation. (receptacle is not applicable)-Wire connection method is solder. -Screw-in lock type connector. -P (plug female)and R (receptacle male)Fitatribut:
- Shell Materials: Zinc Alloy, Chrome Plate Treatment
- Contact Materials: Copper Alloy, Nickel Plate
- Insulator Materials: Synthetic Resin
- Nanaboshi Metal Connector NCS-16 SeriesDeskripsi:-Basic shape of metal connector piece, can be used for various circuits.-Mechanically and electrically stable with robust machine/simple structure.-In PSE notation. (receptacle is not applicable)-Wire connection method is solder. -Screw-in lock type connector. -P (plug female) and R (receptacle male) or AD (adapter male) fitatribut:
- Rated: 5A125V
- Shell Materials: Zinc Alloy, Tin Cobalt Plate Treatment
- Contact Materials: Copper Alloy, Nickel Plate
- Insulator Materials: Synthetic Resin
- monotaro.id Flat Head SDS Tapping Screw White Iron (Sekrup Kepala Datar)Deskripsi:Sekrup Self Drilling Screw (SDS) memiliki ujung yang menyerupai mata bor. Sekrup SDS ini memiliki kepala Flat Head (FH) yang berbentuk rata.
- SMC Compact Cylinder Standard Type Double Acting Single Rod CQ2 Series CQ2B32-10DZatribut:
- Type: (-) Pneumatic type
- Body Option: (-) Standard (rod tip female thread)
- Cylinder Stroke (mm): 10
- Port Thread Type: (-) Rc
- Rod End Bracket: (E) Simple joint B type + joint
- Tube Inner Diameter (Φmm): 32
- Type of Acting: Double acting single rod
- OMRON Round Waterproof Connector (M12) Relay Box Connector Socket Panel Mounting Type XS2Deskripsi:Waterproof connector for FA pursuing reduced man-hours, maintenance and environmental resistance. Compliant with IP67. Compact connector for FA that achieves 94V-0 flame resistance. Wiring system connector makes facility maintenance easier and reduces facility downtime.atribut:
- Rated Current (A): 4
- Operating Humidity Range (%RH): 20 to 85
- Assembly section fixing Strength: (Tensile) 98N / 15s, (rotation) 0.98Nm / 15s
- Color: Contact block / light gray
- Contact Material: Brass
- Contact Resistance (miliΩ): 40 or less (Connector part: 20mV or less, 100mA or less)
- Insertion / Removal Durability (Times): 200 or more
- Insulation Resistance (MΩ): 103 or more (at 500 VDC)
- Material (Contact Block): PA resin (UL94V-O)
- Material (Fixing Tool): Brass
- Material (O-ring): Rubber
- Operating Temperature Range (°C): -25 to 70
- Protection Class: IP67(IEC529)
- Withstand Voltage (V/minute): AC1500 1 (connector leak current 1mA or less)
- 3M Standard Socket / Header Box Header (Straight Type)Deskripsi:A four-sided mold protects the contacts and prevents reverse insertion of the socket connector. With an ejector latch that makes it easy to fix and remove the socket connector. With mounting holes effective for temporary fixing during soldering and stress relief for through holes during insertion and removal. For inter-board connection of general industrial equipment and various units.atribut:
- Number of Poles: 14
- Applicable Board Thickness (mm): 1.6
- Tail length (mm): 2.8
- Nanaboshi Metal Connector NCS-50 SeriesDeskripsi:-Basic shape of metal connector piece, can be used for various circuits.-NCS-504-P is in PSE notation.-Wire connection method is solder. -Screw-in lock type connector. -P (plug female)and R (receptacle male)Fitatribut:
- Shell Materials: Zinc Alloy, Chrome Plate Treatment
- Contact Materials: Copper Alloy, Silver Plating
- Insulator Materials: Synthetic Resin
- CHAMPION CORPORATION Straight Ejector Pin EN SKD61atribut:
- Material: SKD61
- Hardness: (Surface) 900HV ~, (Internal) 38 ~ 42HRC
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Dimension Tolerance (mm): -0.01~-0.02
- Tolerance D (mm): -0.01~-0.02
- TEKIRO High Pressure Hose (Selang Angin)Deskripsi:Untuk menyalurkan udara dengan dengan bantuan kompressor untuk keperluan tertentuMaterial : polyurethene
Daftar Harga connector socket Terbaru October 2026
| MULTI-CONTACT Multi Contact 32.6058 Connector For Solar Power Spanner Set | Rp2.199.900 |
| TEKIRO Extension Bar (Sambungan Sock) | Rp27.900 |
| ULTRA Sling Webbing Sling 6T (Tali Angkat / Sling Sabuk) | Rp469.900 |
| monotaro Connector Set (250 Type) | Rp20.900 |
| Nanaboshi Metal Connector NCS-40 Series | Rp369.900 |
| Autonics Proximity Sensors Capacitive CR Series | Rp669.900 |
| ULTRA Sling Webbing Sling 2T (Tali Angkat / Sling Sabuk) | Rp63.900 |
| ULTRA Sling Webbing Sling 4T (Tali Angkat / Sling Sabuk) | Rp189.900 |
| NACHI Straight Shank Drill SG-ESS Series (Mata Bor Lurus) | Rp189.900 |
| MAXPOWER Extension Bar | Rp21.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)




















































































































































/9nP101000347-5.jpg)
/rgP110058988-1.jpg)
/P102234433-1.jpg)


/p6P110058906-1.jpg)
/q6P110058942-1.jpg)
/1dP102909049-2.jpg)




/maP103460802-1.jpg)

%20Relay%20Box%20Connector%20Socket%20Panel%20Mounting%20Type%20XS2/lwP105951788-1.jpg)
/1wP106579068-1.jpg)


/9cP103642336-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)